This product requires certification to purchase.

12 x 36 x 1 in. Air Filter Spun Glass MERV 4

You last purchased this on
 
AAF International

EZ Flow® II 12 x 36 x 1 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10055011236
  • Item #7367332
  • Manufacturer Part #10055.011236
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

EZ Flow® II 12 x 36 x 1 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10055011236
  • Item #7367332
  • Manufacturer Part #10055.011236
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Alleviates strain on equipment
  • One sided metal reinforcement
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow® II
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
36 in
MERV Rating:
4
Material:
Fiberglass
Size:
12 in x 36 in x 1 in
Width:
12 in