19 x 22 x 1 in. Panel Air Filter
EZ Flow® II 19 x 22 x 1 in. Panel Air Filter
Frequently Purchased Together
Product Details
Product Details
- Designed for protection of furnace and central air units in residential and light commercial applications
- Premium-grade spun fiberglass media offers high arrestance and dust holding capacity
- Double-skinned, self-retaining media pack provides strength and eliminates need for metal retainers
- Environmentally friendly chipboard frame with one-piece design maximizes strength and eliminates corner separation
- Frame designed for easy handling and disposal
Documents
Specifications
- Collection:
- EZ Flow® II
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 19 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Width:
- 22 in