22 x 22 x 1 in. MERV 4 Disposable Panel Air Filter
EZ Flow® II 22 x 22 x 1 in. MERV 4 Disposable Panel Air Filter
Frequently Purchased Together
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow® II
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 22 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 22 in x 22 in x 1 in
- UL Listed:
- UL 900
- Width:
- 22 in