This product requires certification to purchase.

10 x 10 x 1 in. Fiberglass Air Filter

This product has been replaced by

AAF International 10 x 1 in. Air Filter Fiberglass
AAF International 10 x 10 x 1 in. Fiberglass Air Filter
Manufacturer Part #220-100-051
You last purchased this on
 
AAF International

HeavyDuty™ 10 x 10 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A221100151
  • Item #3420919
  • Manufacturer Part #221-100-151
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

AAF International 10 x 1 in. Air Filter Fiberglass
AAF International 10 x 10 x 1 in. Fiberglass Air Filter
Manufacturer Part #220-100-051
AAF International

HeavyDuty™ 10 x 10 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A221100151
  • Item #3420919
  • Manufacturer Part #221-100-151
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
  • Requires Certification

Specifications

Collection:
HeavyDuty™
Depth:
1 in
Disposable:
Yes
Height:
10 in
IAPMO Listed:
No
Material:
Fiberglass
Size:
10 in x 10 in x 1 in
Width:
10 in