This product requires certification to purchase.

16 in x 25 in x 2 in M11 Pleated Air Filter

This product has been replaced by

16 x 25 x 2 in. MERV 11 Pleated Air Filter
AAF International 16 x 25 x 2 in. MERV 11 Pleated Air Filter
Manufacturer Part #85755.021625M11
You last purchased this on
 
AAF International

MEGApleat® 16 in x 25 in x 2 in M11 Pleated Air Filter

  • Fast #
  • Part #A141302600
  • Item #7729773
  • Manufacturer Part #141-302-600
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

16 x 25 x 2 in. MERV 11 Pleated Air Filter
AAF International 16 x 25 x 2 in. MERV 11 Pleated Air Filter
Manufacturer Part #85755.021625M11
AAF International

MEGApleat® 16 in x 25 in x 2 in M11 Pleated Air Filter

  • Fast #
  • Part #A141302600
  • Item #7729773
  • Manufacturer Part #141-302-600
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
MEGApleat®
Depth:
2 in
Disposable:
No
Height:
25 in
IAPMO Listed:
No
MERV Rating:
11
Material:
Synthetic
Size:
16 in x 25 in x 2 in
Width:
16 in