This product requires certification to purchase.

10 x 30 x 1 in. MERV 8 Air Filter

You last purchased this on
 
AAF International

NaturalAire 10 x 30 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #A84858011030
  • Item #7919937
  • Manufacturer Part #84858.011030
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

NaturalAire 10 x 30 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #A84858011030
  • Item #7919937
  • Manufacturer Part #84858.011030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6x times more effective than traditional fiberglass air filters at capturing dust, pollen, and other particles from your indoor air
  • MERV 8 rating: Reduces up to 75% of large airborne particles including: Dust and lint, dust mite debris, pollen, pet dander, mold spores, bacteria and virus carriers
  • Efficient airborne particle removal for a cleaner indoor environment
  • Robust construction makes the filter easy to install
  • Maintains efficiency for up to 90 days
  • Available in a variety of 1 in. sizes to fit any household HVAC system
  • Requires Certification

Specifications

Collection:
NaturalAire
Depth:
1 in
Disposable:
No
Height:
30 in
IAPMO Listed:
Yes
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
10 in x 30 in x 1 in
UL Listed:
Yes
Width:
10 in