This product requires certification to purchase.

16 x 16 x 1 in. MERV 8 Air Filter

You last purchased this on
 
AAF International

NaturalAire 16 x 16 x 1 in. MERV 8 Air Filter

Brand image
You last purchased this on
 
AAF International

NaturalAire 16 x 16 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #A84858011616
  • Item #7920658
  • Manufacturer Part #84858.011616
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This filter helps capture unwanted particles in your home, including: dust and lint, dust mite debris, pollen, pet dander, mold spores and bacteria
  • Rated MERV 8, it has efficient airborne particle removal and delivers the air flow you need to create an cleaner, fresher indoor environment
  • The robust construction makes the filter easier to install and ensures it will last up to 90 days in your home
  • Reduces up to 75% of large airborne particles
  • Media type: Wire backed
  • Clay coated frame
  • Manufactured in the U.S.
  • Requires Certification

Specifications

Collection:
NaturalAire
Depth:
1 in
Disposable:
No
Height:
16 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 16 in x 1 in
UL Listed:
Yes
Width:
16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com