24 x 24 x 1 in. MERV 8 Disposable Air Filter
NaturalAire 24 x 24 x 1 in. MERV 8 Disposable Air Filter
Frequently Purchased Together
Product Details
Product Details
- 6x times more effective than traditional fiberglass air filters at capturing dust, pollen, and other particles from your indoor air
- MERV 8 rating: Reduces up to 75% of large airborne particles including: Dust and lint, dust mite debris, pollen, pet dander, mold spores, bacteria and virus carriers
- Efficient airborne particle removal for a cleaner indoor environment
- Robust construction makes the filter easy to install
- Maintains efficiency for up to 90 days
- Available in a variety of 1 in. sizes to fit any household HVAC system
Specifications
- Collection:
- NaturalAire
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed:
- Yes
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 1 in
- UL Listed:
- Yes
- Width:
- 24 in