10 x 10 x 1 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 10 x 10 x 1 in. MERV 8 Disposable Pleated Air Filter
Frequently Purchased Together
Product Details
Product Details
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 10 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 10 in x 10 in x 1 in
- Width:
- 10 in