16 x 21 x 1 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 16 x 21 x 1 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low pressure drop and high dust holding capacity reduces energy consumption and overall operating cost
- Self-supporting media keep pleats evenly spaced for full media utilization
- No wire backing for safer handling and installation
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 21 in
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 16 in x 21 in x 1 in
- Width:
- 16 in