PerfectPleat®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Has 100% mechanical efficency, 100% self-supporting DuraFlex® media made from virgin fiber, and requires no wire support
- Mechanically efficient and does not rely on electret charge technology
- Environmentally friendly, contains no dyes or metals, fully incinerable
- Disposable and totally incinerable
- Used for standard applications with normal variations in temperature or airflow
- MERV 8
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 25 in x 1 in
- Width:
- 14 in