20 x 24 x 2 in. Panel Air Filter
Precisionaire® 20 x 24 x 2 in. Panel Air Filter
Product Details
Product Details
- One piece moisture resistant chipboard frame prevents broken corners
- Support grilles on both sides for exceptional strength
- Media and grilles continuously glued to the inside permimeter of the frame for rigidity
- Works in both furnace and air conditioning systems
Specifications
- Collection:
- Precisionaire®
- Depth:
- 2 in
- Filter Type:
- Panel
- Height:
- 24 in
- MERV Rating:
- 4
- Material:
- Plastic
- Material Type:
- Polystrand®
- Width:
- 24 in