This product requires certification to purchase.

20 x 20 x 2 in. MERV 13 Pleated Air Filter

You last purchased this on
 
AAF International

PREpleat® 20 x 20 x 2 in. MERV 13 Pleated Air Filter

  • Fast #
  • Part #A90013022020
  • Item #7367281
  • Manufacturer Part #90013.022020
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

PREpleat® 20 x 20 x 2 in. MERV 13 Pleated Air Filter

  • Fast #
  • Part #A90013022020
  • Item #7367281
  • Manufacturer Part #90013.022020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency with low initial resistance
  • 100% synthetic recyclable high-loft media
  • 2-piece heavy-duty die-cut frame
  • Expanded metal backing
  • Double-wall frame
  • Diagonal grid supports for maximum strength
  • MERV 13
  • Requires Certification

Specifications

Collection:
PREpleat®
Depth:
2 in
Disposable:
No
Filter Type:
Pleated
Height:
20 in
IAPMO Listed:
No
MERV Rating:
13
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 20 in x 2 in
Width:
20 in