12 x 30 x 1 in. Fiberglass Air Filter
StrataDensity® 12 x 30 x 1 in. Fiberglass Air Filter
Product Details
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Size:
- 12 in x 30 in x 1 in
- Width:
- 12 in