This product requires certification to purchase.

20 x 27 x 1 in. Air Filter Fiberglass

You last purchased this on
 
AAF International

StrataDensity® 20 x 27 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A2230119G27A
  • Item #7531431
  • Manufacturer Part #223-01-19G27A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

StrataDensity® 20 x 27 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A2230119G27A
  • Item #7531431
  • Manufacturer Part #223-01-19G27A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
27 in
IAPMO Listed:
No
Material:
Fiberglass
Size:
20 in x 27 in x 1 in
Width:
20 in