1-1/2 in. Plastic Straight Adapter
1-1/2 in. Plastic Straight Adapter
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Outlet Type:
- FNPT
- Product Type:
- Straight Adapter