This product requires certification to purchase.

2 in. Inside Caulk Bronze/Brass Stainless Steel Shower Drain

You last purchased this on
 
IPS Corporation

2 in. Inside Caulk Bronze/Brass Stainless Steel Shower Drain

  • Fast #
  • Part #I67037
  • Item #1508758
  • Manufacturer Part #67037
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

2 in. Inside Caulk Bronze/Brass Stainless Steel Shower Drain

  • Fast #
  • Part #I67037
  • Item #1508758
  • Manufacturer Part #67037
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy-duty floor drain for showers
  • Made of rugged, round cast bronze with 1-3/8-inch brass barrel
  • Connects to existing piping via 2-inch caulk connection
  • Wide 4.5-inch grate effectively keeps unwanted material out of drain
  • Stainless-steel strainer grate screws easily into place
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Bronze/Brass
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Round
Outlet Type:
Inside Caulk
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov