2 in. Push On Plastic Chrome Shower Drain
2 in. Push On Plastic Chrome Shower Drain
Product Details
Product Details
- Drain for residential showers with tile flooring
- Available in a variety of styles to match your bathroom décor
- Versatile, interchangeable shower grate design lets you choose the type that fits your needs
- Test kit allows the drain system to be pressure tested for safety
- Pick from chrome, oil rubbed bronze, venetian bronze, and satin nickel finishes
- Integral test plug rated for 3 story DWV test (30 ft head)
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov