This product requires certification to purchase.

2 in. Cleanout Plug

You last purchased this on
 
AB & A™

2 in. Cleanout Plug

  • Fast #
  • Part #I68757
  • Item #4322766
  • Manufacturer Part #68757
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

2 in. Cleanout Plug

  • Fast #
  • Part #I68757
  • Item #4322766
  • Manufacturer Part #68757
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded plastic plug for drain cleanout pipes
  • Durable PVC construction with a square raised head
  • Creates a tight seal to secure cleanout from debris and vermin
  • Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
  • Made of plastic that won’t rust or corrode in outdoor environments
  • Requires Certification

Documents


Specifications

Application:
Residential
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cleanout Plug
Head Style:
Square Head
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No