This product requires certification to purchase.

2 in. Plastic Cleanout

You last purchased this on
 
AB & A™

2 in. Plastic Cleanout

  • Fast #
  • Part #I68827
  • Item #1257426
  • Manufacturer Part #68827
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

2 in. Plastic Cleanout

  • Fast #
  • Part #I68827
  • Item #1257426
  • Manufacturer Part #68827
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10.00 Case: 50
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Plastic cleanout fitting for Schedule 40 DWV (drain, waste, and vent) piping
  • Durable PVC construction; won’t rust or corrode in outdoor environments
  • Fits inside Schedule 40 DWV piping to create a tight seal
  • Has a ridged edge for a plastic cleanout plug (not included)
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cleanout
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40