3-1/2 in. NPT Raised Square Head Cleanout Plug
Series 175 3-1/2 in. NPT Raised Square Head Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Brass raised head cleanout plugs
- Los Angeles style
- Available 1?1/2 Inch through 6 Inch
Specifications
- Application:
- Residential
- Collection:
- Series 175
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Raised Square Head, Cleanout Plug
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov