2 in. Push On Plastic Stainless Steel Shower Drain
3400 Series 2 in. Push On Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower floor drain designed for preformed shower bases
- Durable construction; 2-inch height
- Connects to existing piping via 2-inch solvent weld connection
- Large 4.25-inch stainless steel grate effectively keeps unwanted material out of drain
- Strainer snaps easily into place with no screws
Documents
Specifications
- Adjustable:
- No
- Collection:
- 3400 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580016509