4-1/4 in. Brass Shower Drain with Stainless Steel Grate
4-1/4 in. Brass Shower Drain with Stainless Steel Grate
Product Details
Product Details
- Shower floor drain designed for preformed shower bases
- Durable construction; 2-inch height
- Connects to existing piping via 2-inch caulk connection
- Large 4.25-inch stainless steel grate effectively keeps unwanted material out of drain
- Strainer snaps easily into place with no screws
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 2 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-1/4 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2-1/2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Grate Style:
- Full
- IAPMO Listed:
- No
- Outlet Type:
- Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov