This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
AB & A™

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #IPS60300
  • Item #4322775
  • Manufacturer Part #60300
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #IPS60300
  • Item #4322775
  • Manufacturer Part #60300
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Non-adjustable nickel bronze top
  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Cleanout
Material:
Cast Iron
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov