This product requires certification to purchase.

5 x 4 in. Stainless Steel Drain Cover

You last purchased this on
 
AB & A™

5 x 4 in. Stainless Steel Drain Cover

  • Fast #
  • Part #I67036
  • Item #1264795
  • Manufacturer Part #67036
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

5 x 4 in. Stainless Steel Drain Cover

  • Fast #
  • Part #I67036
  • Item #1264795
  • Manufacturer Part #67036
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drain cover with simple press-in installation
  • Prevents large debris from entering pipe while letting water flow through
  • Extends out past the edge of pipe opening for secure coverage
  • Made of durable stainless steel
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
5 in
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Drain Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov