This product requires certification to purchase.

4-1/4 in. Shower Drain Grate in Polished Chrome

You last purchased this on
 
AB & A™

7200 Series 4-1/4 in. Shower Drain Grate in Polished Chrome

  • Fast #
  • Part #I69554
  • Item #1569674
  • Manufacturer Part #69554
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

7200 Series 4-1/4 in. Shower Drain Grate in Polished Chrome

  • Fast #
  • Part #I69554
  • Item #1569674
  • Manufacturer Part #69554
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Replacement grate for shower drains
  • Includes all parts necessary for quick and easy installation
  • Pick from a variety of finishes
  • Requires Certification

Specifications

Application:
Residential
Collection:
7200 Series
Color Finish Name:
Polished Chrome
Diameter:
4-1/4 in
Material:
Stainless Steel
Product Type:
Shower Drain Grate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov