ABS Socket Urinal Flange Kit for IPS 2 in. Schedule 40 DWV Pipe
ABS Socket Urinal Flange Kit for IPS 2 in. Schedule 40 DWV Pipe
Product Details
Product Details
- Horizontal slots accommodate mounting centers from 3-1/2 to 7 Inch
- Kit include flange, bolts, nuts, washers and gaskets
- Available for spigot or socket joint
- Fits 2 Inch schedule 40 DWV pipe
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Spigot
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in