Brass Push-Pull Drain in Matte Black
Brass Push-Pull Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bathtub finish kit with one-hole overflow plate, stopper, and strainer
- Brass strainer fits schedule 40 waste shoe
- Available in a variety of finishes to match your décor
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No