This product requires certification to purchase.

Brass Push-Pull Drain in Polished Chrome

You last purchased this on
 
AB & A™

Brass Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #I64008
  • Item #154872
  • Manufacturer Part #64008
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Brass Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #I64008
  • Item #154872
  • Manufacturer Part #64008
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Waste and overflow conversion finish kit for replacing two-hole tub trims with a one-hole system
  • One-hole overflow plate with screw and conversion bar
  • 1-3/8-inch (16 TPI) strainer replacement with push eN lift stopper
  • Bushing adapts strainer to fit 1-1/2-inch (11-1/2 TPI) piping
  • Available in a variety of finishes to match your decor
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
16 mm
Thread Type:
Fine
Trim Only:
Yes
WaterSense Labeled:
No