This product requires certification to purchase.

Brass Trip Lever Drain in Polished Chrome

You last purchased this on
 
AB & A™

Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #I61008
  • Item #4322820
  • Manufacturer Part #61008
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #I61008
  • Item #4322820
  • Manufacturer Part #61008
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Trip lever waste and overflow full kit with heavy-duty 17-gauge tubular brass piping
  • Kit includes two-hole G-style trip lever overflow plate, strainer, and perforated drain cover; chrome finish
  • Durably constructed with brass slip nuts (with poly washers in all compression nuts)
  • Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
  • Does not require torch and solder
  • Extra long versions available
  • Special finishes available
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Brass
Gauge (metal):
20 ga
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
5 in