This product requires certification to purchase.

1-1/2 in. Cast Brass Finish Kit

You last purchased this on
 
AB & A™

Classic 1-1/2 in. Cast Brass Finish Kit

  • Fast #
  • Part #I63283
  • Item #7644452
  • Manufacturer Part #63283
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic 1-1/2 in. Cast Brass Finish Kit

  • Fast #
  • Part #I63283
  • Item #7644452
  • Manufacturer Part #63283
5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Classic waste and overflow finish kit with improved design and functionality
  • Tub finish kit includes Push N Lift Stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Brass strainer fits 1-1/2-inch (11-1/2 TPI) pipe thread in waste shoe
  • High-flow slotted design allows water to drain at 7 gpm (gallons per minute)
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No