Brass Push-Pull Drain in Matte Black
Classic Brass Push-Pull Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- "Classic" high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
- Strainer and stopper are brass unless noted
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in - 11-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/20 in