This product requires certification to purchase.

Brass Push-Pull Drain

You last purchased this on
 
AB & A™

Classic High-Flow Brass Push-Pull Drain

  • Fast #
  • Part #I64059
  • Item #3317479
  • Manufacturer Part #64059
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic High-Flow Brass Push-Pull Drain

  • Fast #
  • Part #I64059
  • Item #3317479
  • Manufacturer Part #64059
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Classic waste and overflow finish kit with improved design and functionality
  • Tub finish kit includes Push end Lift stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Brass strainer fits 1-1/2 inch (11-1/2 TPI) pipe thread in waste shoe
  • High-flow slotted design allows water to drain at 7 gpm (gallons per minute)
  • Requires Certification

Specifications

Collection:
Classic High-Flow
Color Finish Category:
Whites
Color Finish Name:
White
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Flow Rate:
7 gpm
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No
Width:
5 in