Plastic Push-Pull Drain in Satin Nickel
Classic High-Flow Plastic Push-Pull Drain in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Classic rough-in half kit for schedule 40 ABS and PVC piping
- Includes Strainer
- Thin gasket included for thick-walled tubs (e.g. marble)
- Strainer is brass unless noted
Specifications
- Collection:
- Classic High-Flow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No