Plastic Toe-Tap Drain in Satin Nickel
Classic High-Flow Plastic Toe-Tap Drain in Satin Nickel
Product Details
Product Details
- Classic waste and overflow half kit for schedule 40 PVC piping
- Kit includes toe touch stopper high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Does not require torch and solder
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic High-Flow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Model:
- ABA2239SNCSHF
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No