This product requires certification to purchase.

You last purchased this on
 
AB & A™

Classic

  • Fast #
  • Part #I62007
  • Item #1790890
  • Manufacturer Part #62007
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic

  • Fast #
  • Part #I62007
  • Item #1790890
  • Manufacturer Part #62007
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Classic waste and overflow half kit for schedule 40 PVC piping
  • Kit includes Push en Lift stopper, strainer, high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Does not require torch and solder
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No