Classic
Frequently Purchased Together
Product Details
Product Details
- Classic rough-in half kit for Schedule 40 PVC piping
- Less pipe and tee
- Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
- Test kit allows waste and overflow system to be pressure tested for safety
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7-3/20 in
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Rough-In Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov