Classic
Frequently Purchased Together
Product Details
Product Details
- Classic waste and overflow trim kit for ABS and PVC rough-ins
- Includes Push eN Lift stopper and classic high-flow overflow plate
- Push-on design for quick, tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- High-flow design allows water flow at approximately 7 gpm (gallons per minute)
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS, PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material Type:
- ABS, PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3 in