This product requires certification to purchase.

You last purchased this on
 
AB & A™

Classic

  • Fast #
  • Part #I69992
  • Item #7188135
  • Manufacturer Part #69992
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic

  • Fast #
  • Part #I69992
  • Item #7188135
  • Manufacturer Part #69992
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3780
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Classic solid overflow plate with side openings
  • Push-on design for tool-free installation
  • Secures to overflow elbow for snug fit against tub wall
  • Measures 3-5/16 inches in diameter and sits 1-3/16 inch deep from the tub surface
  • Available in a variety of finishes to match your décor
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
No
Product Type:
Solid Overflow Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov