Classic
Frequently Purchased Together
Product Details
Product Details
- Waste and overflow trim kit designed for quick-and-easy installation
- Includes Push eN Lift Stopper, high-flow overflow plate, and press-in strainer cover
- Press-in strainer made of durable stainless steel with a rubber washer to ensure a tight fit
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- High-flow design allows water to drain at 7 gpm (gallons per minute)
Specifications
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Type:
- Coarse
- Trim Only:
- Yes
- WaterSense Labeled:
- No