Plastic Push-Pull Drain in Chrome
Classic Plastic Push-Pull Drain in Chrome
Product Details
Product Details
- Classic waste and overflow half kit for Schedule 40 ABS piping
- Kit includes Push end Lift stopper, strainer, high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Available in a variety of finishes to match your décor
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 7 gpm
- IAPMO Listed:
- No
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in