Plastic Push-Pull Drain in Chrome
Classic Plastic Push-Pull Drain in Chrome
Frequently Purchased Together
Product Details
Product Details
- Rough-in half kit for schedule 40 ABS piping
- Less pipe and tee
- Strainer fits 1-1/2 inch (11-1/2 TPI pipe)
- Test kit allows waste and overflow system to be pressure tested for safety
- Includes retaining clip
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS, PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material Type:
- ABS, PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in