Plastic Push-Pull Drain in Chrome
Classic Plastic Push-Pull Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Waste and overflow full kit for schedule 40 ABS piping
- Kit includes pipe, tee, test kit Toe Touch stopper and high-flow overflow plate
- Push-on design for tool-free installation of the trim
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Chrome finish (stopper, strainer, and overflow plate)
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 7 gpm
- IAPMO Listed:
- No
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in