This product requires certification to purchase.

Plastic Push-Pull Drain in Chrome Plated

You last purchased this on
 
AB & A™

Classic Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #I62480
  • Item #3390760
  • Manufacturer Part #62480
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #I62480
  • Item #3390760
  • Manufacturer Part #62480
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • No tools required to install or test
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • ADA compliant
  • Brass strainer and stopper
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
IAPMO Listed:
No
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No