This product requires certification to purchase.

Plastic Push-Pull Drain in Polished Chrome

AB & A™

Classic Plastic Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #I62037
  • Item #3574413
  • Manufacturer Part #62037
3.4 out of 5 Customer Rating
Brand image
AB & A™

Classic Plastic Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #I62037
  • Item #3574413
  • Manufacturer Part #62037
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?

Product Details

Product Details

  • Classic waste and overflow half kit for schedule 40 PVC piping
  • Kit includes Push en Lift stopper, strainer, high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your decor
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580041075