This product requires certification to purchase.

Plastic Push-Pull Drain in Polished Chrome

You last purchased this on
 
AB & A™

Classic Plastic Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #I62070
  • Item #1855291
  • Manufacturer Part #62070
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic Plastic Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #I62070
  • Item #1855291
  • Manufacturer Part #62070
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Classic rough-in half kit for Schedule 40 ABS piping
  • Less pipe and tee
  • Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Available in a variety of finishes to match your décor
  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material:
Plastic
Product Type:
Rough-In Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov