Plastic Push-Pull Drain in Polished Chrome
Classic Plastic Push-Pull Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic rough-in half kit for Schedule 40 ABS piping
- Less pipe and tee
- Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
- Test kit allows waste and overflow system to be pressure tested for safety
- Available in a variety of finishes to match your décor
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Rough-In Kit
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Zinc
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580044632