This product requires certification to purchase.

Solid Overflow Plate in Chrome

You last purchased this on
 
AB & A™

Classic Solid Overflow Plate in Chrome

  • Fast #
  • Part #I69991
  • Item #7188133
  • Manufacturer Part #69991
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic Solid Overflow Plate in Chrome

  • Fast #
  • Part #I69991
  • Item #7188133
  • Manufacturer Part #69991
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3780
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Classic solid overflow plate with side openings
  • Push-on design for tool-free installation
  • Secures to overflow elbow for snug fit against tub wall
  • Measures 3-5/16 inches in diameter and sits 1-3/16 inch deep from the tub surface
  • Available in a variety of finishes to match your decor
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Material:
Metal
Product Type:
Solid Overflow Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov