This product requires certification to purchase.

Trim Kit in White

You last purchased this on
 
AB & A™

Classic Trim Kit in White

  • Fast #
  • Part #I62236
  • Item #4599941
  • Manufacturer Part #62236
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Classic Trim Kit in White

  • Fast #
  • Part #I62236
  • Item #4599941
  • Manufacturer Part #62236
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Includes Push end lift stopper and classic high-flow capacity overflow plate
  • "Classic" high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
  • Stopper is brass unless noted
  • High-flow design allows water flow at approximately 7 gpm (gallons per minute)
  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Material:
Brass, Plastic
Product Type:
Push and Lift Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov