This product requires certification to purchase.

Hub Bath Waste Kit in Chrome

You last purchased this on
 
AB & A™

Hub Bath Waste Kit in Chrome

  • Fast #
  • Part #I64063
  • Item #1258775
  • Manufacturer Part #64063
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Hub Bath Waste Kit in Chrome

  • Fast #
  • Part #I64063
  • Item #1258775
  • Manufacturer Part #64063
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Waste-only kit for Schedule 40 ABS piping
  • Toe Touch Stopper lets you plug and unplug the drain with ease
  • Includes 1-1/2-inch hub straight drain fitting
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Available in a variety of finishes to match your décor
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Hub
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
Product Type:
Bath Waste Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov